SMC AS4001F-10-3 SPEED CONTROLLER


Speed Controller

References
smc:00222023
rubix:120A7389
brand logo
brand logo
Technical specifications
Materialelectroless nickel-plated brass;pbt
Connection 11/2
See all Specifications

Product details : SMC AS4001F-10-3 SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
Materialelectroless nickel-plated brass;pbt
Connection 11/2
Profileas
Connection 210
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.07 excl. VAT
/ Each
£ 37.28 incl. VAT
  • Delivery usually within ( 21 ) days