References
FAG:H3156X-HG
Rubix:229A1215
Manufacturer :0191769450000
EAN:4012801312837

Product details : FAG H3156X-HG ADAPTOR SLEEVE 191769450000
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x356x356 mm |
|---|---|
| Logistic Weight | 25370 g |
| Inner diameter | 260 mm |
| Male thread | tr280x4 |
| Width | 32 mm |
| Outer diameter | 350 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,869.04 excl. VAT
/ Each
£ 2,242.85 incl. VAT
- Delivery usually within ( 7 ) days
