References
SKF:H 3134 L
Rubix:104A5849
Manufacturer :121639
EAN:7316571458977



Product details : SKF SLEEVE H 3134 L
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x211x211 mm |
|---|---|
| Logistic Weight | 7070 g |
| Inner diameter | 150 mm |
| Width | 122 mm |
| Outer diameter | 211 mm |
Show UNSPSC/ECL@SS
£ 616.61 excl. VAT
/ Each
£ 739.93 incl. VAT
- Usually arrives within 14 working days
