References
FAG:H204
Rubix:274A7613
Manufacturer :0167305260000
EAN:4012801052160

Product details : FAG H204 ADAPTER SLEEVE
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x36x36 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 17 mm |
| Male thread | m20x1 |
| Width | 24 mm |
| Outer diameter | 32 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
- Usually arrives within 14 working days
