References
SNR:AH314G
Rubix:205A1508
EAN:3413520305970

Product details : SNR AH314G ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x50 mm |
|---|---|
| Logistic Weight | 254 g |
| Inner diameter | 65 mm |
| Width | 43 mm |
| Outer diameter | 150 mm |
| Series | ah300 |
| Weight | 250 kg |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Delivery usually within ( 3 ) days
