Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857549 ADAPTER SLEEVE H2316
PTN 857549 ADAPTER SLEEVE H2316
H Sleeve
References
ptn:
H2316
rubix:
218A1454
manufacturer :
857549
ean:
3660338128028
Technical specifications
Inner diameter
70
mm
Male thread
M80×2
Width
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857549 ADAPTER SLEEVE H2316
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
70
mm
Male thread
M80×2
Width
78
mm
Series
H2300
Material
Steel
Outer diameter
105
mm
Weight
1.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.64
excl. VAT
/
Each
£
54.77
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Check our products from related categories
FAG ADAPTOR SLEEVE H2316
PTN 857530 ADAPTER SLEEVE H315
FAG ADAPTOR SLEEVE H218
SKF HRB+ ADAPTER SLEEVE H 3124
SNR H2313 ACCESSORIES
TIMKEN H216 ADAPTER SLEEVE
SNR A205 PLUMMER BLOCK ACCESSORIES
SNR H3032 ACCESSORIES
SKF ADAPTER SLEEVE H 212
SNR H2340 ACCESSORIES
SKF ADAPTER SLEEVE H 213
SKF ADAPTOR SLEEVE H3034
SNR AHX3126/120 ACCESSORIES
SIEMENS 5SY4116-6 MINIATURE CIRCUIT BREAKER 230/400V 10KA, 1 POLE
SNR AHX3230/140G ACCESSORIES