• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Lubricants(905)
  • Paints and Fittings(468)
  • Brushes(281)
  • Cleaning(12)
  • Miscellaneous maintenance(255)
  • Electrics, electronics and lighting(3,160)
See Maintenance & Repairs
  • Electrics and lighting(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER MOUNTING ADAPTER LAD7B106

SCHNEIDER MOUNTING ADAPTER LAD7B106


Adapter Terminal Block TeSys LRD

References
schneider electric:LAD7B106
rubix:153A3402
ean:3389110603521
brand logo
brand logo

Product details
Technical specifications

Product details : SCHNEIDER MOUNTING ADAPTER LAD7B106


For separate mounting of LRD01-D35 LR3D01-D35

Technical specifications


Attributes
No attributes to display for this product
Ā£ 32.82 excl. VAT
/ Each
Ā£ 39.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25ACROMPTON CONTROLS PB039CBP N/O CONTACTCROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8CUDIS SURGE PROTECTION SPR13A/030 PLASTIC TWIN RCD SOCKET (H)91 MM X (CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O CSCHNEIDER FRONT CONTACTS BLOCK LADN13CROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM XCUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (WMOELLER 276865 DILM12-01(230V50HZ240V60SCHNEIDER CONTACT LC1D18U7MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTINGSCHNEIDER LA7D3064 TERMINAL BLOCKCROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIASIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories