Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
Contactor Siemens
References
siemens:
3SU1400-2AA10-1BA0
rubix:
207A2745
ean:
4011209950917
Technical specifications
Max. switching voltage
500
V
Max. switching current
10
A
See all Specifications
Product details
Technical specifications
Product details : SIEMENS 3SU1400-2AA10-1BA0 SIRIUS ACT CONTACT BLOCK 1
Technical specifications
Attributes
Max. switching voltage
500
V
Max. switching current
10
A
Min. temperature
-25
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.24
excl. VAT
/
Each
£
6.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
MOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
SCHNEIDER CONTACT LC1D32U7
SCHNEIDER 3P CONT 50A 230VAC LC1D50AP7
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
MOELLER 276865 DILM12-01(230V50HZ240V60
CROMPTON CONTROLS PB040CBP N/C CONTACT
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
CROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM X
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
SIEMENS 4KW/400V1NCDC24V 3RT2016-2BB42
SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
MOELLER 276845 DILM12-10(24VDC) 5.5KW 3 POLE CONTACTOR