Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB039CBP N/O CONTACT
CROMPTON CONTROLS PB039CBP N/O CONTACT
Contactor Crompton Controls
References
crompton controls:
PB039CBP
rubix:
234A7061
Product details
Technical specifications
Product details : CROMPTON CONTROLS PB039CBP N/O CONTACT
N/O Contact
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.89
excl. VAT
/
Each
Ā£
15.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER 32A/230V CONTACTOR LC1D32P7
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
SIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40
CUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (W
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X
SCHNEIDER FRONT CONTACTS BLOCK LADN13
SIEMENS RELAY4NODC24V 3RH2140-1BB40
SCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VAC
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
CROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4N
SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01
CUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING