References
Sandvik Coromant:392.54023-5040115
Rubix:318A2813
Manufacturer :7079777
EAN:7323221180171


Technical specifications
| Type of attachment | big-plus iso - weldon/iso 9766 |
|---|---|
| Length without attachment | 115 mm |
| Clamping diameter | 20 mm |
Product details : SANDVIK 392.54023-5040115 COROMANT CAPTO 7079777
BIG-PLUS ISO to Weldon/ISO 9766 Adapter
Technical specifications
Attributes
| Type of attachment | big-plus iso - weldon/iso 9766 |
|---|---|
| Length without attachment | 115 mm |
| Clamping diameter | 20 mm |
| Type | adapter big-plus iso - weldon/iso 9766 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 593.24 excl. VAT
/ Each
£ 711.89 incl. VAT
- Usually arrives within 14 working days