References
Sandvik Coromant:AEH20-A19-SH-160
Rubix:318A0694
Manufacturer :6970404
EAN:7323220765867


Technical specifications
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 160 mm |
Product details : SANDVIK AEH20-A19-SH-160 MILLING CUTTER EXCHANGEABLE HEAD 6970404
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 160 mm |
| Use | adapter for converting a cylindrical shank to the coromant® eh interface for indexable milling cutters (through-coolant possible). |
| Threading diameter | 18.4 mm |
| Internal cooling | yes |
| Pull thread diameter | 19.05 mm |
| Reaming diameter drilling hole | 19.05 mm |
Show UNSPSC/ECL@SS
£ 1,026.14 excl. VAT
/ Each
£ 1,231.37 incl. VAT
- Usually arrives within 14 working days