References
Sandvik Coromant:AEH10-A10-SH-100
Rubix:318A0818
Manufacturer :6970401
EAN:7323220765836


Technical specifications
| Type of attachment | cylindrical shank to coromant eh adapter |
|---|---|
| Length without attachment | 100 mm |
Product details : SANDVIK AEH10-A10-SH-100 MILLING CUTTER EXCHANGEABLE HEAD 6970401
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | cylindrical shank to coromant eh adapter |
|---|---|
| Length without attachment | 100 mm |
| Use | coupling from cylindrical shank (e10) to coromant® eh interface; suitable for rotating tools with through-flow cooling. |
| Internal cooling | yes |
| Reaming diameter drilling hole | 9.5 mm |
Show UNSPSC/ECL@SS
£ 820.17 excl. VAT
/ Each
£ 984.20 incl. VAT
- Usually arrives within 14 working days