References
Sandvik Coromant:A2B14-50 40 100
Rubix:320A1841
Manufacturer :8297066
EAN:7323226968392


Technical specifications
| Type of attachment | adapter mas-bt 403 to er-collet holder (a2b14-50 40 100) |
|---|---|
| Pincer/pliers | er40 |
Product details : SANDVIK A2B14-5040100 SOLID HOLDING TOOL 8297066
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | adapter mas-bt 403 to er-collet holder (a2b14-50 40 100) |
|---|---|
| Pincer/pliers | er40 |
| Diameter | 40 mm |
| Clamping range | 26 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 188.70 excl. VAT
/ Each
£ 226.44 incl. VAT
- Usually arrives within 14 working days