References
Sandvik Coromant:A1B05-40 32 100
Rubix:317A7153
Manufacturer :8297024
EAN:7323226967876


Technical specifications
| Type of attachment | adapter iso 7388-1 naar doorn |
|---|---|
| Dimension A | 40 mm |
Product details : SANDVIK A1B05-4032100 SOLID HOLDING TOOL 8297024
ISO 7388-1 Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter iso 7388-1 naar doorn |
|---|---|
| Dimension A | 40 mm |
| Mandrel diameter | 32 mm |
| Diameter | 44.45 mm |
| Clamping diameter | 78 mm |
Show UNSPSC/ECL@SS
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
- Usually arrives within 14 working days