References
Sandvik Coromant:HA12-C10-100-160
Rubix:317A5834
Manufacturer :8107490
EAN:7323226183252


Technical specifications
| Type of attachment | hsk to coromant capto® adapter (bolt clamping) |
|---|---|
| Dimension A | 131 mm |
Product details : SANDVIK HA12-C10-100-160 COROMANT CAPTO 8107490
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | hsk to coromant capto® adapter (bolt clamping) |
|---|---|
| Dimension A | 131 mm |
| Mandrel diameter | 125 mm |
| Diameter | 72 mm |
| Clamping diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 1,402.30 excl. VAT
/ Each
£ 1,682.76 incl. VAT
- Usually arrives within 14 working days