References
Sandvik Coromant:C6-ASHR45-114-25HP
Rubix:286A6834
Manufacturer :7086849
EAN:7323221216665

Product details : SANDVIK C6-ASHR45-114-25HP 7086849
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping range, minimum | 25 mm |
| Clamping range, maximum | 25 mm |
| Clamping diameter | 100 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 962.00 excl. VAT
/ Each
£ 1,154.40 incl. VAT
- Usually arrives within 14 working days
