SANDVIK C6-ASHR-105-20HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086837
Adapter
See technical informationReferences
Sandvik Coromant:C6-ASHR-105-20HP
Rubix:244A0455
Manufacturer :7086837
EAN:7323221216542

Product details : SANDVIK C6-ASHR-105-20HP COROMANT TO RECTANGULAR SHANK ADAPTOR 7086837
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 63 mm |
|---|---|
| Clamping range, minimum | 10 mm |
| Clamping range, maximum | 10 mm |
| Clamping diameter | 10 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 611.71 excl. VAT
/ Each
£ 734.05 incl. VAT
- Usually arrives within 14 working days
