SANDVIK C5-ASHL45-085-20HP CONCEPT HOLDERS FOR INSERT/ADAPTER 7086830
Adapter
See technical informationReferences
Sandvik Coromant:C5-ASHL45-085-20HP
Rubix:317A9067
Manufacturer :7086830
EAN:7323221216474

Product details : SANDVIK C5-ASHL45-085-20HP CONCEPT HOLDERS FOR INSERT/ADAPTER 7086830
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 35 mm |
|---|---|
| Clamping range, minimum | 20 mm |
| Clamping range, maximum | 20 mm |
| Clamping diameter | 85 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 837.44 excl. VAT
/ Each
£ 1,004.93 incl. VAT
- Usually arrives within 14 working days
