References
Sandvik Coromant:C5-R19D-048-180
Rubix:317A2323
Manufacturer :7092088
EAN:7323221240523


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 180 mm |
Product details : SANDVIK C5-R19D-048-180 COROMANT CAPTO 7092088
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankop |
|---|---|
| Dimension A | 180 mm |
| Mandrel diameter | 19.1 mm |
| Diameter | 50 mm |
| Clamping diameter | 47.5 mm |
Show UNSPSC/ECL@SS
£ 4,689.13 excl. VAT
/ Each
£ 5,626.96 incl. VAT
- Usually arrives within 14 working days