References
Sandvik Coromant:A2B05-40 16 160
Rubix:317A6685
Manufacturer :8297048
EAN:7323226968217


Technical specifications
| Type of attachment | adapter mas-bt 403 naar boorkop |
|---|---|
| Dimension A | 160 mm |
Product details : SANDVIK A2B05-4016160 SOLID HOLDING TOOL 8297048
MAS-BT 403 to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | adapter mas-bt 403 naar boorkop |
|---|---|
| Dimension A | 160 mm |
| Mandrel diameter | 16 mm |
| Diameter | 63 mm |
| Clamping diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 131.96 excl. VAT
/ Each
£ 158.35 incl. VAT
- Usually arrives within 14 working days