References
Sandvik Coromant:HA10-QC-C6-135A
Rubix:255A8572
Manufacturer :8107487
EAN:7323226183221


Technical specifications
| Type of attachment | snelwisseladapter (quick change) hsk—coromant capto® |
|---|---|
| Dimension A | 135 mm |
Product details : SANDVIK HA10-QC-C6-135A HSK TO ADAPTOR WITH QUICK CHANGE 8107487
HSK to Coromant Capto® Quick-Change Adapter
Technical specifications
Attributes
| Type of attachment | snelwisseladapter (quick change) hsk—coromant capto® |
|---|---|
| Dimension A | 135 mm |
| Mandrel diameter | 44 mm |
| Diameter | 100 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 1,105.80 excl. VAT
/ Each
£ 1,326.96 incl. VAT
- Usually arrives within 14 working days