References
Sandvik Coromant:C4-Q16D-038-200
Rubix:286A7152
Manufacturer :7092070
EAN:7323221239749


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankopadapter (silent tools®) |
|---|---|
| Dimension A | 200 mm |
Product details : SANDVIK C4-Q16D-038-200 7092070
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende spankopadapter (silent tools®) |
|---|---|
| Dimension A | 200 mm |
| Mandrel diameter | 16 mm |
| Diameter | 40 mm |
| Clamping diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 6,394.84 excl. VAT
/ Each
£ 7,673.81 incl. VAT
- Usually arrives within 14 working days