References
Sandvik Coromant:HT06-C5-050-090
Rubix:318A0832
Manufacturer :8107511
EAN:7323226183467

Product details : SANDVIK HT06-C5-050-090 COROMANT CAPTO 8107511
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | adapter hsk-capto |
|---|---|
| Dimension A | 50 mm |
| Mandrel diameter | 63 mm |
| Diameter | 63 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 688.21 excl. VAT
/ Each
£ 825.85 incl. VAT
- Usually arrives within 14 working days
