References
Sandvik Coromant:C5-DM32-N-035
Rubix:318A3110
Manufacturer :7659217
EAN:7323224137691

Product details : SANDVIK C5-DM32-N-035 COROMANT CAPTO 7659217
Coromant Capto® to MDI Adapter
Technical specifications
Attributes
| Outer diameter | 67.7 mm |
|---|---|
| Size | c5 |
| Tail diameter | 50 mm |
| Tail length | 45 mm |
Show UNSPSC/ECL@SS
£ 572.26 excl. VAT
/ Each
£ 686.71 incl. VAT
- Usually arrives within 14 working days
