Key drilling chuck 111 PRIMA type
Outer diameter | 65 mm |
---|---|
Clamping range, minimum | 5 mm |
Clamping range, maximum | 20 mm |
For stationary drills and manual hammer drills.
Outer diameter | 65 mm |
---|---|
Clamping range, minimum | 5 mm |
Clamping range, maximum | 20 mm |
Size | 20 |
Length, mandrel open | 82.5 mm |
Length, mandrel closed | 113.5 mm |
Usually arrives within 14 working days