References
Bosch:2608572212
Rubix:1538662
EAN:3165140336925




Technical specifications
| Clamping range, minimum | 1.5 mm |
|---|---|
| Clamping range, maximum | 13 mm |
Product details : KEYLESS CHUCK FOR GBH2-26DFR
Faster than a speeding bullet, The powerful all-rounder with quick-change chuck for daily use.
Strengths
•Superior drilling rate in the 2 kg hammer class
Exceptionally fast, tool-free changing between SDS plus and quick-change chuck
Rotation stop for chiselling
Exceptionally fast, tool-free changing between SDS plus and quick-change chuck
Rotation stop for chiselling
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x53x53 mm |
| Package weight | 365 g |
| Clamping range, minimum | 1.5 mm |
| Clamping range, maximum | 13 mm |
| Size | 13 |
Show UNSPSC/ECL@SS
£ 101.20 excl. VAT
/ Each
£ 121.44 incl. VAT
- Usually arrives within 14 working days