References
Sandvik Coromant:C8-ASHS-122-25HP
Rubix:317A6247
Manufacturer :7086858
EAN:7323221216757

Product details : SANDVIK C8-ASHS-122-25HP CONCEPT HOLDERS FOR INSERT/ADAPTER 7086858
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 80 mm |
|---|---|
| Clamping range, minimum | 25 mm |
| Clamping range, maximum | 25 mm |
| Clamping diameter | 25 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,249.36 excl. VAT
/ Each
£ 1,499.23 incl. VAT
- Usually arrives within 14 working days
