References
Sandvik Coromant:HA10-Q27D-076-250
Rubix:317A1934
Manufacturer :7092109
EAN:7323221240738

Product details : SANDVIK HA10-Q27D-076-250 SOLID HOLDING TOOL 7092109
HSK to anti-vibration chuck adapter
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 27 mm |
| Mandrel diameter | 27 mm |
| Diameter | 100 mm |
| Clamping diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 6,532.97 excl. VAT
/ Each
£ 7,839.56 incl. VAT
- Usually arrives within 14 working days
