References
Sandvik Coromant:B50-QC-C6-135
Rubix:286A6905
Manufacturer :6901619
EAN:7323220435135


Technical specifications
| Type of attachment | mas-bt 403 naar coromant capto® adapter (snelwissel) – b50-qc-c6-135 |
|---|---|
| Dimension A | 135 mm |
Product details : SANDVIK B50-QC-C6-135 6901619
MAS-BT 403 quick-change adapter to Coromant Capto®
Technical specifications
Attributes
| Type of attachment | mas-bt 403 naar coromant capto® adapter (snelwissel) – b50-qc-c6-135 |
|---|---|
| Dimension A | 135 mm |
| Mandrel diameter | 63 mm |
| Diameter | 100 mm |
| Clamping diameter | 96 mm |
Show UNSPSC/ECL@SS
£ 906.51 excl. VAT
/ Each
£ 1,087.81 incl. VAT
- Usually arrives within 14 working days