References
Sandvik Coromant:HA06-AAR25-B051-060
Rubix:318A7641
Manufacturer :8049124
EAN:7323225918404


Technical specifications
| Type of attachment | hsk-naar-dorn-/boorkopadapter |
|---|---|
| Dimension A | 63 mm |
Product details : SANDVIK HA06-AAR25-B051-060 SOLID HOLDING TOOL 8049124
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-dorn-/boorkopadapter |
|---|---|
| Dimension A | 63 mm |
| Mandrel diameter | 25.4 mm |
| Diameter | 60 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 434.14 excl. VAT
/ Each
£ 520.97 incl. VAT
- Usually arrives within 14 working days