References
Sandvik Coromant:C6-391.05C-22 080
Rubix:265A0754
Manufacturer :7549776
EAN:7323223648808

Product details : SANDVIK C6-391.05C-22 080 7549776
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 22 mm |
| Mandrel diameter | 22 mm |
| Diameter | 63 mm |
| Clamping diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 371.45 excl. VAT
/ Each
£ 445.74 incl. VAT
- Usually arrives within 14 working days
