References
Sandvik Coromant:HA10-WE25-B065-100
Rubix:288A3351
Manufacturer :8330598
EAN:7323227104553


Technical specifications
| Type of attachment | adapter with hsk coupling to weldon (weldon-metric 25) |
|---|---|
| Length without attachment | 100 mm |
Product details : SANDVIK HA10-WE25-B065-100 8330598
Adapter with HSK coupling to Weldon
Technical specifications
Attributes
| Type of attachment | adapter with hsk coupling to weldon (weldon-metric 25) |
|---|---|
| Length without attachment | 100 mm |
| Use | adapter for converting an hsk-a machine interface to a weldon-metric 25 tool shank for rotating tool assemblies. |
| Threading diameter | 25 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 423.03 excl. VAT
/ Each
£ 507.64 incl. VAT
- Usually arrives within 14 working days