References
IMI Norgren:C02880648
Rubix:118A8264
Manufacturer :C02880648


Technical specifications
| Material | pbt (body); nickel-plated brass (threads); silicone-free nbr (seals); pom (disassembly ring); stainless steel (locking ring) |
|---|---|
| Connection 1 | outer ø 6 mm tube |
Product details : NORGREN C02880648 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 6 - G1/2 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø6mm x G1/2" C02880648
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threads); silicone-free nbr (seals); pom (disassembly ring); stainless steel (locking ring) |
|---|---|
| Connection 1 | outer ø 6 mm tube |
| Profile | swivel y-adapter (push-in connector) |
| Connection 2 | iso g1/2 thread |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Usually arrives within 14 working days