References
IMI Norgren:C01880638
Rubix:119A1954
Manufacturer :C01880638


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
Product details : NORGREN C01880638 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 6 - R3/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø6mm x R3/8" C01880638
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Profile | swiveling y-adapter |
| Connection 2 | iso r 3/8' male thread (bspt tapered) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days