TAMLITE XCBLP12650NW XCITE 50W RECESSED 1200X600BACK-LIT PANE (L)1195
xcite PANEL BL
See technical informationSee documentsReferences
Tamlite:XCBLP12650NW
Rubix:234A6569

Documents
Product details : TAMLITE XCBLP12650NW XCITE 50W RECESSED 1200X600BACK-LIT PANE (L)1195
xcite 50W Recessed 1200x600back-lit pane (L)1195 mm x (W)595 mm x (D)30 mm
Technical specifications
Attributes
| Type | recessed backlit panel |
|---|---|
| Power | 50 W |
| For model | retrofit t5, t8 |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ Each
£ 126.29 incl. VAT
- Delivery usually within ( 3 ) days
