• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. Lighting - Accessory
  7. ROEBUCK 898388 MILWAUKEE TO ADAPTER

ROEBUCK 898388 MILWAUKEE TO ADAPTER

Adapter

See technical information

References

Roebuck:898388
Rubix:369A7444
Manufacturer :898388
EAN:3660338521232
brand logo
brand logo

Technical specifications

Typeadapter
See all Specifications

Product details : ROEBUCK 898388 MILWAUKEE TO ADAPTER


ML to Roebuck Adapter

Technical specifications


Attributes
Typeadapter
For model898377.898379
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Type

Check our products from related categories

SCHNEIDER 24 V LED PILOT LIGHT XB4BVB1MCG LEDFLTRIPOD LED FLOOD LIGHT TRIPOD 3X10W OR 2X20W FL (H)1530 MMETERNA EX360PIRWH IP44 STAND ALONE EXTERNAL PIR 360 (H)75 MM X (W)80 ME-MATIC PMWS2W WALL SENSOR SURFACE 2 WIRE (H)85 MM X (W)85ELKAY LEVCPIR 10A LEVANTE CEILING MOUNT PIR (374B-1) (DIA)77 MM X (D)7E-MATIC PMUSW OCCUPANCY SENSOR ULTRASONIC WALVARILIGHT LIGHT DIMMERS MH0 PUSH ON/OFF DUMMY MODULE (H)50 MM X (W)26ELKAY LEV3WPIR LEVANTE ELECTRONIC PIR TIME DELAY SWITCH (H)85 MM X (W)TAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MMTAMLITE XCFRRSN FIXED GU10 FIRE RATED RING (SATIN NICKEL (DIA)85 MM XFUSION LUMINAIRES PANSFB PANEL SURFACE FIXING BOX 600X600X70 (L)600 MMTRIDONIC ATCO 30ACE 30A CE CERTIFIELD STIP CONNECTOR 80DEGTIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSHTIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MMROEBUCK 898389 DEWALT TO ADAPTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap