References
Norgren:C01481238
Rubix:118A9280
Manufacturer :C01481238


Technical specifications
| Material | body: pbt; seals (gaskets/o-rings/u-seal): nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; release and support ring: pom |
|---|---|
| Connection 1 | r3/8 |
Product details : NORGREN C01481238 PFITC 12MM-R3/8F SWILVEL ELBOW
Rotatable elbow scew-on connection 12 - R 3/8 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R3/8" C01481238
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets/o-rings/u-seal): nbr (silicone-free); threaded parts: nickel-plated brass; locking ring: stainless steel; release and support ring: pom |
|---|---|
| Connection 1 | r3/8 |
| Profile | 90° swivel bracket (female) |
| Connection 2 | 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days