References
Mecaline:859962
Rubix:216A2189
EAN:3660338149245

Documents
Product details : MECALINE 859962 UNION TRIPLE MM 6
3-way Push-In distributor 6/6 3X6 Polyamide
Technical specifications
Attributes
| Material | h polymer |
|---|---|
| Connection 1 | 6 mm |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- In stock: Next day delivery
