References
SMC:LQ3-5P19-2
Rubix:2605042
EAN:3618035952071

Documents
Product details : SMC LQ3-5P19-2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Material | pfa (fluororesin) |
| Profile | p |
| Max. temperature | 150 °C |
| Type | blanking plug |
| Tube diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 51.11 excl. VAT
/ Each
£ 61.33 incl. VAT
- Delivery usually within ( 30 ) days