NORGREN C02261018 PFITC 10MM-G1/8 FEMALE ADPT

Adaptor

See technical information

References

IMI Norgren:C02261018
Rubix:119A1480
Manufacturer :C02261018
brand logo

Technical specifications

Materialbody: pbt; threads/metal parts: nickel-plated brass; sealing: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel
Connection 1g1/8 (iso g female thread)
See all Specifications

Product details : NORGREN C02261018 PFITC 10MM-G1/8 FEMALE ADPT


Pneufit-C Straight adaptor female thread Ø10mm x G1/8" C02261018

Technical specifications


Attributes
Materialbody: pbt; threads/metal parts: nickel-plated brass; sealing: nbr (silicone-free); disassembly ring: pom; locking ring: stainless steel
Connection 1g1/8 (iso g female thread)
Profilestraight female connection (pneufit c)
Connection 210
Max. temperature60 °C
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
  • Usually arrives within 14 working days