References
Norgren:100230805
Rubix:45013462
Manufacturer :100230805

Documents
Product details : NORGREN 100230805 PFIT 8-5MM STEM REDUCER
Reduction Connection 8 - 5 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 5 mm |
| Profile | straight (reducer) |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days
