References
IMI Norgren:C01251018
Rubix:116A5955
Manufacturer :C01251018


Technical specifications
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r 1/8 (iso r, bspt tapered thread) |
Product details : NORGREN C01251018 PFITC 10MM-R1/8 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x R1/8" C01251018
Technical specifications
Attributes
| Material | body: pbt; threaded parts: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | r 1/8 (iso r, bspt tapered thread) |
| Profile | pneufit c |
| Connection 2 | 10 mm (tube outside ø, push-in instant fittings) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days