References
IMI Norgren:C01251218
Rubix:116A5956
Manufacturer :C01251218


Technical specifications
| Material | body: pbt (composite); threads: nickel-plated brass; locking ring: stainless steel; sealing (gaskets/o-rings/u-joint): nbr (silicone-free) |
|---|---|
| Connection 1 | r1/8 |
Product details : NORGREN C01251218 PFITC 12MM-R1/8 STR ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x R1/8" C01251218
Technical specifications
Attributes
| Material | body: pbt (composite); threads: nickel-plated brass; locking ring: stainless steel; sealing (gaskets/o-rings/u-joint): nbr (silicone-free) |
|---|---|
| Connection 1 | r1/8 |
| Profile | straight |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days