References
SMC:KPH10-00
Rubix:115A4013
Manufacturer :KPH10-00
EAN:3618036071801

Product details : SMC KPH10-00 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 10 |
| Connection 2 | 10 |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ 5 pieces
£ 64.44 incl. VAT
- Delivery usually within ( 4 ) days