FESTO 130648 PUSH-IN CONNECTOR CRQS-10


Push-In L-Connector

References
festo:CRQS-10
rubix:124A8562
manufacturer :130648
ean:4052568068424
CRQS-10 Push-in connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130648 PUSH-IN CONNECTOR CRQS-10


Push-in connector CRQS-10 Size=Standard, Nominal size=6,6 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight30,52 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 87.96 excl. VAT
/ Each
£ 105.55 incl. VAT
  • Delivery usually within ( 8 ) days