Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
Adhesive Trowel
References
vitrex:
102955
rubix:
2003052
Technical specifications
Shape
Square
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
Technical specifications
Attributes
Shape
Square
Length
230
mm
Handle
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG
SPEAR & JACKSON TROWEL NO 115 7 INCH
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
RAGNI TROWEL SQUARE TOOL R314
SPARTEX 845237 SQUARE TROWEL LENGTH 160MM
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
"RAGNI R6108S STAINLESS STEEL 8"" X 3"" SMALL TROWEL"
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
RAGNI R518TFSG SOFT GRIP FLOORING TROWEL 18 INCH
STANLEY STHT0-05771 STAINLESS STEEL TAPING KNIFE 10 INCH /254MM
MARSHALLTOWN MXS73DSS STAINLESS FINISH TROWEL
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
RAGNI R230R SUPERLITE ECONOMY TROWEL PLASTIC HANDLE