Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
Manual Reaming Tool
References
walter titex:
F1131-6.5
rubix:
276A3614
manufacturer :
5071617
ean:
4031132089522
Technical specifications
Diameter
6.5
mm
Total length
100
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
6.5
mm
Total length
100
mm
Length of cut
50
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.00
excl. VAT
/
Each
£
31.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 015.000 HAND REAMERS HSS
GUHRING 00413 006.000 HAND REAMERS HSS
DORMER B10014.5 REAMER 14.50 MM 5986278
DORMER B3013/32 REAMER 3/32 INCH 5986397
DORMER B1004.5 REAMER 4.50 MM 5986239
DORMER B10030.0 REAMER 30.00 MM 5986355
DOR HSS REAMER 1.2
DORMER B1008.0 REAMER 8.00 MM 5986303
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
TITEX F1131-6.8 REAMING TOOLS HSS/-CO 5071620
DORMER B1006.5 REAMER 6.50 MM 5986280
GUHRING 00413 010.000 HAND REAMERS HSS
DORMER B1003/16 REAMER 3/16 INCH 5986277
DORMER HSS REAMER 25.0 B95225.0