Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
Manual Reaming Tool
References
walter titex:
F1131-7.1
rubix:
356A8311
manufacturer :
5071624
ean:
4031132089584
Technical specifications
Diameter
7.1
mm
Total length
107
mm
Length of cut
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
7.1
mm
Total length
107
mm
Length of cut
54
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS REAMER 4.0
DORMER B10026.0 REAMER 26.00 MM 5986360
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
DORMER B3011/2 REAMER 1/2 INCH 5986379
DORMER B9032.0 REAMER 2.00 MM 5987007
TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
DORMER B10015.0 REAMER 15.00 MM 5986281
TITEX F1131-8.5 REAMING TOOLS HSS/-CO 5071638
DORMER B1003/4 REAMER 3/4 INCH 5986345
DORMER B1009.5 REAMER 9.50 MM 5986315
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
DORMER B1009.0 REAMER 9.00 MM 5986310
DORMER B1001/2 REAMER 1/2 INCH 5986375
DORMER B10013/32 REAMER 13/32 INCH 5986268