Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
Adjustable Manual Reaming Tool
References
walter titex:
F1231-15
rubix:
356A8340
manufacturer :
5071681
ean:
4031132092829
Technical specifications
Diameter
15
mm
Total length
163
mm
Length of cut
61
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
15
mm
Total length
163
mm
Length of cut
61
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.17
excl. VAT
/
Each
£
125.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
DORMER B1007/16 REAMER 7/16 INCH 5986289
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
DORMER B1001/2 REAMER 1/2 INCH 5986375
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678
DORMER B10028.0 REAMER 28.00 MM 5986367
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
DORMER B1009/32 REAMER 9/32 INCH 5986321
TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
DORMER B9035.0 REAMER 5.00 MM 5986876
DORMER B1005/16 REAMER 5/16 INCH 5986260