TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
Adjustable Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1231-8
Rubix:356A8351
Manufacturer :5071693
EAN:4031132092768

Documents
Product details : TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 42 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ Each
£ 82.50 incl. VAT
- Usually arrives within 14 working days



